
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9000765
Zoro #
G1851286
UPC #
-
Country of Origin
Japan
Dimensions
Bit Length
12mm
Socket Depth
16mm
Output Drive Size
1/4"
Details
SAE or Metric
SAE
Number of Points
5
Output Drive Type
Star
Item
Socket Driver
Tip Type
Star
For Use With
5 Star Head Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.