This item is Discontinued.

Beta Socket Driver for Cross Head, PH4 9200474

Socket Driver for Cross Head, PH4 (Discontinued)

  • Mfr # 9200474
  • Zoro # G1863271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200474
Zoro #
G1863271
UPC #
8014230035000
Country of Origin
Italy

Dimensions

Output Drive Size
1/2"
Bit Length
18mm
Socket Depth
38mm

Details

SAE or Metric
SAE
Output Drive Type
Cross Head Phillips
Item
Socket Driver
For Use With
Cross Head Phillips(R) Screws
Tip Type
Phillips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.