This item is Discontinued.

Beta Socket Driver for Hexagon Screw, 1/2" 1/2" Round 009200465

Socket Driver for Hexagon Screw, 1/2" 1/2" Round (Discontinued)

  • Mfr # 009200465
  • Zoro # G1081293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200465
Zoro #
G1081293
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
1/2"
Shank Length
40mm
Overall Length
60mm
Drive Size
1/2" Female Square

Details

Item
Socket Driver for Hexagon Screw,1/2"
Tip Style Group
Hex
SAE or Metric
SAE
Number of Pieces
1
Tip Style
Hex
Shank Shape
Round

Description

Socket Driver for Hexagon Screw,1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.