
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9200456
Zoro #
G1861777
UPC #
-
Country of Origin
Italy
Dimensions
Bit Length
24mm
Socket Depth
38mm
Output Drive Size
1/2"
Details
SAE or Metric
SAE
Item
Socket Driver
For Use With
Slotted Head Screws
Output Drive Type
Slotted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.