This item is Discontinued.

Beta Socket Driver, Slotted, 1mm x 5.5mm 9200452

Socket Driver, Slotted, 1mm x 5.5mm (Discontinued)

  • Mfr # 9200452
  • Zoro # G1860751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200452
Zoro #
G1860751
UPC #
-
Country of Origin
Italy

Dimensions

Bit Length
24mm
Socket Depth
38mm
Output Drive Size
1/2"

Details

SAE or Metric
SAE
Item
Socket Driver
For Use With
Slotted Head Screws
Output Drive Type
Slotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.