952 Sliding T-Handle Wrench, 6-Point Swivel Socket, Metric 13mm

  • Mfr # 952

  • Zoro # G1859888


product price:  $39.65
/ea

Key Features

Finish
Chrome
Overall Length
19 9/100 in
SAE or Metric
Metric
Number of Points
6
Socket Sizes
13mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
952
Zoro #
G1859888
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
19 9/100 in
Socket Sizes
13mm
Output Drive Size
13mm
Socket Depth
10mm
Socket Size
13 mm

Details

Item
T Handle Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Head Style
Flex Head
Measurement Type
Metric
Output Drive Type
Hex
Head Type
Flexible
Number of Wrench Heads
1
Socket Shape
6-Point
Wrench Shape
T
Non-Sparking
No
Tether Style
Tether Capable
Insulated
No
Bolt Through Design
Bolt Through Design Not Included
Tether Status
Tether Capable
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 13 mm, Socket Shape 6-Point, Metric, Overall Length 19 9/100 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.