Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Star Head Driver 60mmL
- Mfr # 3460S10
- Zoro # G623581587
original price:Â $9.15 , new price: $7.63 , 16 percent off
new price:Â
$
7.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S10
- Zoro #
- G623581587
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-10 Size 3/8 Inch Drive 60mm Length Durable Professional Quality - 3460S10 Star Impact Bit Socket This 3/8in drive T-10 star head driver is built as an impact bit socket for consistent fit and torque. With a 60mm (2.36in) overall length, it balances access and control while keeping a compact profile in your socket set. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. The size marking is stamped for quick identification, supporting cleaner organization and faster tool selection. Key Benefits T-10 star impact bit socket design helps deliver secure, consistent fastener engagement. 3/8in drive size fits common ratchets and impact tools for shop compatibility. 60mm overall length supports access in tighter areas without excessive bulk. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Oil-quenched heat treatment strengthens the core for dependable professional performance. Matte black oxide coating helps resist corrosion and supports a tough exterior finish. Permanently stamped size marking improves tool organization and speeds identification. Finished with a matte black oxide coating and heat treated through oil quenching, this tool is built for long service life under heavy use. SKU: 3460S10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.