This item is Discontinued.

Beta Socket End Wrench, Size 14 x 14mm, 6 pt. 933

Socket End Wrench, Size 14 x 14mm, 6 pt. (Discontinued)

  • Mfr # 933
  • Zoro # G1809339
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
933
Zoro #
G1809339
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 23/50 in
Socket Sizes
14 x 14mm
Socket Depth
17mm
Output Drive Size
14mm x 14mm
Socket Size
14 mm

Details

SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Item
Socket Wrench
Head Style
Fixed Head
Measurement Type
Metric
Output Drive Type
Hex
Socket Shape
6-Point
Non-Sparking
No
Wrench Shape
L
Head Type
Standard
Insulated
No
Tether Style
Not Tether Capable
Number of Wrench Heads
2
Bolt Through Design
Yes

Description

Socket End Wrench, Socket Size 14 mm, Socket Shape 6-Point, Metric, Overall Length 8 23/50 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.