This item is Discontinued.

Beta Socket End Wrench, Size 27 x 27mm, 6 pt. 933

Socket End Wrench, Size 27 x 27mm, 6 pt. (Discontinued)

  • Mfr # 933
  • Zoro # G1809707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
933
Zoro #
G1809707
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 19/100 in
Socket Sizes
27 x 27mm
Socket Depth
28mm
Output Drive Size
27mm x 27mm
Socket Size
27 mm

Details

SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Head Style
Fixed Head
Item
Socket Wrench
Output Drive Type
Hex
Measurement Type
Metric
Number of Wrench Heads
2
Head Type
Standard
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Wrench Shape
L
Tether Style
Not Tether Capable
Bolt Through Design
Yes

Description

Socket End Wrench, Socket Size 27 mm, Socket Shape 6-Point, Metric, Overall Length 13 19/100 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.