This item is Discontinued.

Beta Socket End Wrench, Size 6mm, 6 pt. 952

Socket End Wrench, Size 6mm, 6 pt. (Discontinued)

  • Mfr # 952
  • Zoro # G1825971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
952
Zoro #
G1825971
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
16 23/50 in
Socket Sizes
6mm
Socket Depth
5mm
Output Drive Size
6mm
Socket Size
6 mm

Details

SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Head Style
Flex Head
Item
T Handle Socket Wrench
Output Drive Type
Hex
Measurement Type
Metric
Head Type
Flexible
Number of Wrench Heads
1
Tether Style
Tether Capable
Insulated
No
Socket Shape
6-Point
Non-Sparking
No
Wrench Shape
T
Bolt Through Design
No

Description

Socket End Wrench, Socket Size 6 mm, Socket Shape 6-Point, Metric, Overall Length 16 23/50 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.