This item is Discontinued.

Beta Socket Rails Set, 13Pc 009000150

Socket Rails Set, 13Pc (Discontinued)

  • Mfr # 009000150
  • Zoro # G1063769
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000150
Zoro #
G1063769
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
25mm
Size
4mm,4.5mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm

Details

SAE or Metric
Metric
Includes
(13) 1/4" Hexagon Hand Sockets
Item
Socket Set
Socket Type
Hexagon Hand
Number of Points
6

Description

Socket Rails Set,13Pc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.