
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200577
Zoro #
G1081899
UPC #
08014230353272
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
Various
Size
M5,M6,M8,M10,M12,M14,M16,M6L,M8L,M10L,M12L,M14L
Details
SAE or Metric
Metric
Includes
(7) 1/2" socket drivers with XZN profile oF 58mm Length: M5,M6,M8,M10,M12,M14,M16; (5) 1/2" socket drivers with XZN profile oF 100mm Length: M6L,M8L,M10L,M12L,M14L
Item
Socket Set,12 pcs.
Number of Points
6
Socket Type
Hex Bit
Description
Socket Set,12 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.