
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100295
Zoro #
G1078380
UPC #
08014230539195
Country of Origin
Japan
Dimensions
Drive Size
3/8"
Overall Length
Various
Size
1/4",5/16",11/32",3/8",7/16",1/2",9/16",19/32",5/8",11/16",3/4",13/16",7/8"
Details
SAE or Metric
SAE
Includes
Item
Socket Set,13 pcs.
Number of Points
6
Socket Type
Hexagon Hand
Description
Socket Set,13 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.