
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200917
Zoro #
G1082851
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Overall Length
Various
Size
5mm,6mm,8mm,10mm,12mm,13mm,14mm,17mm,19mm,22mm,24mm
Details
SAE or Metric
Metric
Includes
(9) 1/2" Hexagon Sockets Of 57mm Length: 8mm,10mm,12mm,13mm,14mm,17mm,19mm,22mm,24mm; (3) 1/2" Socket Drivers For Hexagon Screws Of 94.5mm Length: 5mm,6mm,8mm
Item
Socket Set,14 pcs.
Number of Points
6
Socket Type
Hexagon
Description
Socket Set,14 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.