This item is Discontinued.

Beta Socket Set, 7 pcs. 009200598

Socket Set, 7 pcs. (Discontinued)

  • Mfr # 009200598
  • Zoro # G1082011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200598
Zoro #
G1082011
UPC #
08014230353296
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Size
7mm,9mm,10mm,11mm,12Lmm,14Lmm,16Lmm
Overall Length
Various

Details

SAE or Metric
Metric
Includes
(4) 1/2" Special Form Socket Drivers Of 58mm Length: 7mm,9mm,10mm,11mm; (3) 1/2" Special Form Socket Drivers Of 100mm Length: 12Lmm,14Lmm,16Lmm
Item
Socket Set,7 pcs.
Socket Type
Special Form

Description

Socket Set,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.