This item is Discontinued.

Beta Socket Set, 8 pcs. 009200042

Socket Set, 8 pcs. (Discontinued)

  • Mfr # 009200042
  • Zoro # G1079677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200042
Zoro #
G1079677
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Size
23mm,24mm,25mm,26mm,27mm,28mm,30mm,32mm
Overall Length
Various

Details

SAE or Metric
Metric
Includes
(1) 1/2" Hexogon Hand Sockets Of 42mm Length: 23mm; (1) 1/2" Hexogon Hand Sockets Of 43mm Length: 24mm; (1) 1/2" Hexogon Hand Sockets Of 44mm Length: 25mm; (1) 1/2" Hexogon Hand Sockets Of 45mm Length: 26mm; (1) 1/2" Hexogon Hand Sockets Of 46mm Length: 27mm; (1) 1/2" Hexogon Hand Sockets Of 47mm Length: 28mm; (1) 1/2" Hexogon Hand Sockets Of 48mm Length: 30mm; (1) 1/2" Hexogon Hand Sockets Of 49mm Length: 32mm;
Item
Socket Set,8 pcs.
Socket Type
Hexagon Hand
Number of Points
6

Description

Socket Set,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.