This item is Discontinued.

Beta Socket Set, 8 pcs. 009200391

Socket Set, 8 pcs. (Discontinued)

  • Mfr # 009200391
  • Zoro # G1081040
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200391
Zoro #
G1081040
UPC #
08014230342689
Country of Origin
Japan

Dimensions

Drive Size
1/2"
Overall Length
Various
Size
E10,E12,E14,E16,E18,E20,E22,E24

Details

SAE or Metric
Metric
Includes
(1) 1/2" Hand Sockets For Torx Head Screws Of 36mm Length: E10; (6) 1/2" Hand Sockets For Torx Head Screws Of 37mm Length: E12,E14,E16,E18,E20,E22; (1) 1/2" Hand Sockets For Torx Head Screws Of 40mm Length: E22
Item
Socket Set,8 pcs.
Socket Type
Torx Head

Description

Socket Set,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.