This item is Discontinued.

No Product Image Available

Socket Set for 009100925, 18 pcs. (Discontinued)

  • Mfr # 009100925
  • Zoro # G1079421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100925
Zoro #
G1079421
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8"
Overall Length
Various
Size
1/4",5/16",11/32",3/8",7/16",1/2",9/16",19/32",5/8",11/16",3/4",13/16",7/8"

Details

SAE or Metric
Metric
Includes
(3) 3/8" Bi-Hex Hand Sockets Of 28mm Length: 1/4",5/16",11/32"; (2) 3/8" Bi-Hex Hand Sockets Of 29mm Length: 3/8",7/16"; (1) Bi-Hex Hand Sockets Of 31mm Length: 1/2; (2) Bi-Hex Hand Sockets Of 32mm Length: 9/16",19/32"; (1) Bi-Hex Hand Sockets Of 33mm Length: 5/8"; (1) Bi-Hex Hand Sockets Of 34mm Length: 11/16"; (1) Bi-Hex Hand Sockets Of 35mm Length: 3/4"; (1) Bi-Hex Hand Sockets Of 36mm Length: 13/16"; (1) Bi-Hex Hand Sockets Of 37mm Length: 7/8"
Item
Socket Set for 009100925,18 pcs.
Socket Type
Hexagon Hand
Number of Points
6

Description

Socket Set for 009100925,18 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.