Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100926
Zoro #
G1079403
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
3/8"
Overall Length
Various
Size
1/4,5/16,11/32,3/8,7/16,1/2,9/16,19/32,5/8,11/16,3/4,13/16,7/8
Details
SAE or Metric
Metric
Includes
Item
Socket Set for 009100926,18 pcs.
Socket Type
Hexagon Hand
Number of Points
6
Description
Socket Set for 009100926,18 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.