Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200443
Zoro #
G1081269
UPC #
08014230342696
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
Various
Size
4mm,5mm,6mm,7mm,8mm,10mm,12mm,14mm,17mm,19mm
Details
SAE or Metric
Metric
Includes
(8) 1/2" Socket Drivers For Hexagon Screws Of 58mm Length: 4mm,5mm,6mm,8mm,10mm,12mm,14mm; (2) 1/2" Socket Drivers For Hexagon Screws Of 60mm Length: 17mm,19mm
Item
Socket Set for 009200443,10 pcs.
Socket Type
Hex Bit
Number of Points
6
Description
Socket Set for 009200443,10 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.