This item is Discontinued.

Beta Socket Set for 009200500, 8 pcs. 009200500

Socket Set for 009200500, 8 pcs. (Discontinued)

  • Mfr # 009200500
  • Zoro # G1081409
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200500
Zoro #
G1081409
UPC #
08014230350790
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Size
5Lmm,6Lmm,7Lmm,8Lmm,10Lmm,5XLmm,6XLmm,8XLmm
Overall Length
Various

Details

SAE or Metric
Metric
Includes
(4) 1/2" Ball Head Socket Drivers For Hexagon Screws Of 100mm Length: 5Lmm,6Lmm,7Lmm,8Lmm; (1) 1/2" Ball Head Socket Drivers For Hexagon Screws Of 140mm Length: 10Lmm; (3) 1/2" Ball Head Socket Drivers For Hexagon Screws Of 240mm Length: 5XLmm,6XLmm,8XLmm
Item
Socket Set for 009200500,8 pcs.
Socket Type
Ball Head

Description

Socket Set for 009200500,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.