This item is Discontinued.

Beta Soft Thermoformed Tool Set, M10, 34 pcs. 027500010

Soft Thermoformed Tool Set, M10, 34 pcs. (Discontinued)

  • Mfr # 027500010
  • Zoro # G1099627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
027500010
Zoro #
G1099627
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size1
Sockets Not Included

Details

Number of Pieces
34
Includes
(1)Mfr.No.42: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22 mm; (1)Mfr.No.96/SC9: 1mm, 5mm-2mm-2mm, 5mm-3mm-4mm-5mm-6mm-8mm-10mm; (1)Mfr.No.1084BM: 160 mm; (1)Mfr.No.1150BM: 180 mm; (1)Mfr.No.1166BM: 160 mm; (1)Mfr.No.1201: 3.5x100mm, 5.5x150mm, 6.5x150 mm; (1)Mfr.No.1202: PH0x60mm, PH1x80mm, PH2x100 mm
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Kits
Item
Soft Thermoformed Tool Set,M10,34 pcs.
Number of Wrenches
0
Number of Inspection and Retrieving Tools
0
Number of Pliers
0
Number of Miscellaneous Tools
0
Measurement Type
SAE
Number of Abrasives and Finishing Tools
0
Number of Plumbing Tools
0
Number of Electrical and Telecom Tools
0
Plumbing Tools Included
None
Electrical and Telecom Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Measuring and Testing Tools Included
None
Number of Putty Knives and Scrapers
0
Number of Sockets, Drive Tools, and Accessories
0
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0

Description

Soft Thermoformed Tool Set,M10,34 pcs., Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 34, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.