This item is Discontinued.

Beta Soft Thermoformed Tool Set, M112, 32 pcs. 024500112

Soft Thermoformed Tool Set, M112, 32 pcs. (Discontinued)

  • Mfr # 024500112
  • Zoro # G1098583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024500112
Zoro #
G1098583
UPC #
08014230730608
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
32
Includes
(1)Mfr.No.861TX: 1/4-T6T15; (1)Mfr.No.866TX: 5/16-T20T55; (1)Mfr.No.895/1: 1/4x1/4; (1)Mfr.No.895/6: 5/16x1/2; (1)Mfr.No.900FTX: 1/4-E4E10; (1)Mfr.No.920FTX: 1/2-E12E24; (1)Mfr.No.920TX: 1/2-T55L-T60-T70L
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M112,32 pcs.

Description

Soft Thermoformed Tool Set,M112,32 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.