This item is Discontinued.

Beta Soft Thermoformed Tool Set, M120, 75 pcs. 024500120

Soft Thermoformed Tool Set, M120, 75 pcs. (Discontinued)

  • Mfr # 024500120
  • Zoro # G1098723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024500120
Zoro #
G1098723
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
75
Includes
(1)Mfr.No.920A: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 26mm, 27mm, 30mm, 32mm; (1)Mfr.No.920AN/125: 125mm; (1)Mfr.No.920AN/250: 250mm; (1)Mfr.No.920/25; (1)Mfr.No.920/42; (1)Mfr.No.920AL: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm; (1)Mfr.No.920FTX: 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 24mm; (1)Mfr.No.920/55; (1)Mfr.No.920PE: 5-5L-6-6L-7-7L-8-8L-10-10L-12-12L14-14L; (1)Mfr.No.920TX: T20-T25-T27-T30-T40-T45-T50-T55-T60-T20L-T25L-T27L-T30L-T40L-T45L-T50L
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M120,75 pcs.

Description

Soft Thermoformed Tool Set,M120,75 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.