This item is Discontinued.

Beta Soft Thermoformed Tool Set, M121, 46 pcs. 024500121

Soft Thermoformed Tool Set, M121, 46 pcs. (Discontinued)

  • Mfr # 024500121
  • Zoro # G1098717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024500121
Zoro #
G1098717
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
46
Includes
(1)Mfr.No.920BP: 5Lmm, 6Lmm, 8Lmm, 10Lmm, 5XLmm, 6XLmm, 8XLmm; (1)Mfr.No.920TX: T20-T25-T27-T30-T40L-T45L-T50LT55L-T60L-T70L; (1)Mfr.No.920XZN: 4mm, 5mm, 6mm, 6Lmm, 8mm, 8Lmm, 10mm, 10Lmm, 12mm, 12Lmm, 14mm, 14Lmm, 16mm, 18mm; (1)Mfr.No.920ES: 7mm, 9mm, 10mm, 11mm, 12Lmm, 14Lmm, 16Lmm, 7XLmm, 9XLmm, 10XL11XLmm, 12XLmm, 14XLmm, 16XLmm; (1)Mfr.No.920/36A
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M121,46 pcs.

Description

Soft Thermoformed Tool Set,M121,46 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.