This item is Discontinued.

Beta Soft Thermoformed Tool Set, M130, 13 pcs. 024500130

Soft Thermoformed Tool Set, M130, 13 pcs. (Discontinued)

  • Mfr # 024500130
  • Zoro # G1098577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024500130
Zoro #
G1098577
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
13
Includes
(1)Mfr.No.1032: 180mm; (1)Mfr.No.1034: 170mm; (1)Mfr.No.1036: 175mm; (1)Mfr.No.1038: 175mm; (1)Mfr.No.1048: 250mm; (1)Mfr.No.1052: 240mm; (1)Mfr.No.1082BM: 160mm; (1)Mfr.No.1098: 220mm; (1)Mfr.No.1112: 250mm; (1)Mfr.No.1128BM; (1)Mfr.No.1150BM: 180mm; (1)Mfr.No.1166BM: 160mm; (1)Mfr.No.1168BM: 160mm
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M130,13 pcs.

Description

Soft Thermoformed Tool Set,M130,13 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.