This item is Discontinued.

Beta Soft Thermoformed Tool Set, M208, 10 pcs. 024500208

Soft Thermoformed Tool Set, M208, 10 pcs. (Discontinued)

  • Mfr # 024500208
  • Zoro # G1098857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024500208
Zoro #
G1098857
UPC #
08014230729374
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
10
Includes
(1)Mfr.No.1260: 3x75mm, 3.5x100mm, 4x125mm, 5.5x150mm, 6.5x150mm; (1)Mfr.No.1262: PH0x60mm, PH1x80mm, PH2x100mm; (1)Mfr.No.1260N: 4x30mm; (1)Mfr.No.1262N: PH1x30mm
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M208,10 pcs.

Description

Soft Thermoformed Tool Set,M208,10 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.