
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024500210
Zoro #
G1098811
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
25
Includes
(1)Mfr.No.1201: 2.5x50mm, 3x75mm, 4x100mm, 5.5x125mm, 6.5x150mm, 8x200mm; (1)Mfr.No.1201N: 4x30mm; (1)Mfr.No.1202: PH0x60mm, PH1x80mm, PH2x100mm, PH3x150mm; (1)Mfr.No.1202N: PH1X30mm; (1)Mfr.No.1207TX T6-T7-T8-T9-T10-T15-T20-T25-T27-T30-T40-T45; (1)Mfr.No.1253
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M210,25 pcs.
Description
Soft Thermoformed Tool Set,M210,25 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.