
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024500226
Zoro #
G1098802
UPC #
08014230645810
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
7
Includes
(1)Mfr.No.1274MQ: 3x100mm, 4x100mm, 5.5x125mm, 6.5x150mm; (1)Mfr.No.1272MQ PH0x60mm ,PH1x80mm, PH2x100mm
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M226,7 pcs.
Description
Soft Thermoformed Tool Set,M226,7 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.