
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024500236
Zoro #
G1099058
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
5
Includes
(1)Mfr.No.1719BMA/Q: 200mm; (1)Mfr.No.1719BMA/T: 200mm; (1)Mfr.No.1719BMA/P: 200mm; (1)Mfr.No.1719BMA/M: 200mm; (1)Mfr.No.1719BMA/R: 200mm
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M236,5 pcs.
Description
Soft Thermoformed Tool Set,M236,5 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.