
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
024500300
Zoro #
G1099067
UPC #
08014230686202
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
14
Includes
(1)Mfr.No.1927CD; (1)Mfr.No.720: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27 mm; (1)Mfr.No.720/21
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M300,14 pcs.
Description
Soft Thermoformed Tool Set,M300,14 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.