This item is Discontinued.

Beta Soft Thermoformed Tool Set, M91, 25 pcs. 024500091

Soft Thermoformed Tool Set, M91, 25 pcs. (Discontinued)

  • Mfr # 024500091
  • Zoro # G1098629
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024500091
Zoro #
G1098629
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
588mm
Drive Size1
1/4 in

Details

SAE or Metric
Metric
Number of Pieces
25
Includes
(1)Mfr.No.900: 4mm, 4,5mm, 5mm, 5,5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1)Mfr.No.900ME: 2,5mm, 3mm, 4mm, 5mm, 6mm, 8mm; (1)Mfr.No.900/20: 50mm; (1)Mfr.No.900/21: 150mm; (1)Mfr.No.900/25: 1/4 - 1/4; (1)Mfr.No.900BG/30; (1)Mfr.No.900/42; (1)Mfr.No.900/55
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M91,25 pcs.
Number of Pliers
0
Number of Inspection and Retrieving Tools
0
Tool Storage Included
Yes
Number of Miscellaneous Tools
0
Number of Wrenches
0
Measurement Type
SAE
Number of Plumbing Tools
0
Number of Electrical and Telecom Tools
0
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0
Tool Storage Material
Plastic
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Sockets, Drive Tools, and Accessories Included
None
Measuring and Testing Tools Included
None
Electrical and Telecom Tools Included
None
Number of Putty Knives and Scrapers
0

Description

Soft Thermoformed Tool Set,M91,25 pcs., Measurement Type SAE, Drive Size 1/4 in, Number of Pieces 25, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.