Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta Spanner Screwdriver Bit, 2.4mm 008610653

Spanner Screwdriver Bit, 2.4mm (Discontinued)

  • Mfr # 008610653
  • Zoro # G1075538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008610653
Zoro #
G1075538
UPC #
08014230174860
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Point Size
2.4mm
Overall Length
25mm

Details

Bit Style
Spanner
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
Metric
Item
Spanner Screwdriver Bit,2.4mm
For Use With
Spanner Screws

Description

Spanner Screwdriver Bit,2.4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.