This item is Discontinued.

Beta Spanner Screwdriver Bit, 3.3mm 008610658

Spanner Screwdriver Bit, 3.3mm (Discontinued)

  • Mfr # 008610658
  • Zoro # G1075468
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008610658
Zoro #
G1075468
UPC #
08014230174884
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
3.3mm
Overall Length
25mm
Shank Size
1/4"

Details

Bit Style
Spanner
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
Metric
Item
Spanner Screwdriver Bit,3.3mm
For Use With
Spanner Screws

Description

Spanner Screwdriver Bit,3.3mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.