This item is Discontinued.

Beta Spanner Screwdriver Bit, 3.9mm 008610660

Spanner Screwdriver Bit, 3.9mm (Discontinued)

  • Mfr # 008610660
  • Zoro # G1075510
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008610660
Zoro #
G1075510
UPC #
08014230174891
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25mm
Shank Size
1/4"
Point Size
3.9mm

Details

Bit Style
Spanner
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Spanner Screws
SAE or Metric
Metric
Item
Spanner Screwdriver Bit,3.9mm

Description

Spanner Screwdriver Bit,3.9mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.