This item is Discontinued.

Beta Spark-Proof Adjustable Wrench, 250mm 001100825

Spark-Proof Adjustable Wrench, 250mm (Discontinued)

  • Mfr # 001100825
  • Zoro # G1127198
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001100825
Zoro #
G1127198
UPC #
-
Country of Origin
China

Dimensions

Overall Length
250mm
Adjustable Wrench Nominal Length
250mm

Details

Jaw Capacity
30mm
Nonsparking
Yes
Item
Spark-Proof Adjustable Wrench,250mm

Description

Spark-Proof Adjustable Wrench,250mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.