This item is Discontinued.

Beta Spark-Proof Adjustable Wrench, 300mm 001100830

Spark-Proof Adjustable Wrench, 300mm (Discontinued)

  • Mfr # 001100830
  • Zoro # G1127259
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001100830
Zoro #
G1127259
UPC #
-
Country of Origin
China

Dimensions

Overall Length
300mm
Adjustable Wrench Nominal Length
300mm

Details

Jaw Capacity
36mm
Nonsparking
Yes
Item
Spark-Proof Adjustable Wrench,300mm

Description

Spark-Proof Adjustable Wrench,300mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.