This item is Discontinued.

Beta Spark-Proof Axe, 145mm x 82mm 017030082

Spark-Proof Axe, 145mm x 82mm (Discontinued)

  • Mfr # 017030082
  • Zoro # G1094079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
017030082
Zoro #
G1094079
UPC #
-
Country of Origin
China

Details

Item
Spark-Proof Axe,145mm x 82mm

Description

Spark-Proof Axe,145mm x 82mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.