This item is Discontinued.

Beta Spark-Proof Double Ring Wrench, 10x11mm 000900803

Spark-Proof Double Ring Wrench, 10x11mm (Discontinued)

  • Mfr # 000900803
  • Zoro # G1123460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000900803
Zoro #
G1123460
UPC #
08014230427898
Country of Origin
China

Dimensions

Overall Length
155mm
Size
10mm x 11mm

Details

Features
Sparkproof Double Ended Offset Ring Wrenches
Offset
75 Degrees
SAE or Metric
Metric
Item
Spark-Proof Double Ring Wrench,10x11mm

Description

Spark-Proof Double Ring Wrench,10x11mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.