This item is Discontinued.

Beta Spark-Proof Offset Ring Wrench, 32mm 000910832

Spark-Proof Offset Ring Wrench, 32mm (Discontinued)

  • Mfr # 000910832
  • Zoro # G1123792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000910832
Zoro #
G1123792
UPC #
08014230734255
Country of Origin
China

Dimensions

Overall Length
235mm
Size
32mm

Details

Item
Spark-Proof Offset Ring Wrench,32mm
Features
Sparkproof Heavy Duty Offset Ring Wrenches, For Use With Tubular Extensions Item 92BA
SAE or Metric
Metric

Description

Spark-Proof Offset Ring Wrench,32mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.