This item is Discontinued.

Beta Spark-Proof Pin Punch, 6mm x 115mm 000310856

Spark-Proof Pin Punch, 6mm x 115mm (Discontinued)

  • Mfr # 000310856
  • Zoro # G1072117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000310856
Zoro #
G1072117
UPC #
-
Country of Origin
China

Details

Item
Spark-Proof Pin Punch,6mm x 115mm

Description

Spark-Proof Pin Punch,6mm x 115mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.