This item is Discontinued.

Beta Spark-Proof Pry Bar, 800mm 009630803

Spark-Proof Pry Bar, 800mm (Discontinued)

  • Mfr # 009630803
  • Zoro # G1044981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009630803
Zoro #
G1044981
UPC #
-
Country of Origin
China

Dimensions

Overall Length
800mm
Overall Width
24mm

Details

Pry Bar Sub-Category
Pry Bars
Item
Spark-Proof Pry Bar,800mm

Description

Spark-Proof Pry Bar,800mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.