
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012720802
Zoro #
G1090280
UPC #
-
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
150mm
Overall Length
270mm
Details
Item
Spark-Proof Screwdriver,PH2
Tip Style Group
Phillips
Number of Pieces
1
Tip Style
Phillips
SAE or Metric
SAE
Description
Spark-Proof Screwdriver,PH2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.