This item is Discontinued.

Beta Sparkproof Needle Nose Plier, 150mm 011660815

Sparkproof Needle Nose Plier, 150mm (Discontinued)

  • Mfr # 011660815
  • Zoro # G1047133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011660815
Zoro #
G1047133
UPC #
-
Country of Origin
China

Dimensions

Overall Length
150mm
Jaw Width
10mm

Details

Number of Pieces
1
Item
Sparkproof Needle Nose Plier,150mm

Description

Sparkproof Needle Nose Plier,150mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.