This item is Discontinued.

Beta Special Form Socket Drvr, Extra Long, 14mm 9200614

Special Form Socket Drvr, Extra Long, 14mm (Discontinued)

  • Mfr # 9200614
  • Zoro # G1850927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200614
Zoro #
G1850927
UPC #
-
Country of Origin
Italy

Dimensions

Socket Depth
38mm
Bit Length
202mm
Output Drive Size
1/2"

Details

SAE or Metric
SAE
Item
Socket Driver
Number of Points
12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.