This item is Discontinued.

Beta Special Mobile Roller Cabinet, Small 039390003

Special Mobile Roller Cabinet, Small (Discontinued)

  • Mfr # 039390003
  • Zoro # G1070787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
039390003
Zoro #
G1070787
UPC #
-
Country of Origin
Italy

Dimensions

Height
980mm
Width
520mm

Details

Item
Special Mobile Rolling Cab, Racing SM Type
Color
Red
Features
Drawer Bases Protected By Foamed Rubber Mats; Four Castors 125 Mm In : 2 Fixed And 2 Steering (1 With Brake); Integrated Side and Rear Bottle Holders; Integrated Paper Roll Holder; Uprights And Drawer Front Made Of Aluminum; Integrated Wastepaper Basket; 1 Large Drawer (420x305x270 mm)
Number of Drawers
7
Material
Multi-Ply Plywood; Aluminum
Locking System
Central Lock
System of Measurement
Metric
Load Rating
2645 lb.
Drawer Slides
Ball Bearing
Configuration
(6) 588mm L x 367mm W x 70mm H; (1) 588mm L x 367mm W x 240mm H
Tool Storage Type Included
Rolling Cabinet

Description

Special Mobile Roller Cabinet,Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.