
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
015900312
Zoro #
G1050277
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
85mm
Size
120mm
Details
Max. Opening
120mm
Number of Pieces
1
Locking Clamp Product Grouping
Standard Clamps
Item
Standard Clamp,120mm
Description
Standard Clamp,120mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.