
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
015900305
Zoro #
G1050213
UPC #
08014230088105
Country of Origin
China
Dimensions
Throat Depth
55mm
Size
60mm
Details
Max. Opening
60mm
Number of Pieces
1
Locking Clamp Product Grouping
Standard Clamps
Item
Standard Clamp,60mm
Description
Standard Clamp,60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.