Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004250030
Zoro #
G1132472
UPC #
-
Country of Origin
Bosnia and Herzegovina
Dimensions
Shank Size
6mm, 6mm, 10mm
Overall Length
70mm, 55mm, 85mm
Bit Dia.
4.00mm
Details
Item
Stepped Drill Bit Set,HSS,3 pcs.
Includes
(3) Steppedl Drill Bit Set
Number of Pieces
3
Number of pieces
3
Description
Stepped Drill Bit Set,HSS,3 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.