Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
028000303
Zoro #
G1070330
UPC #
8014230610535
Country of Origin
China
Dimensions
Height
943mm
Width
800mm
Details
Color
Red
Item
Supertank Trolley With Worktop
Features
Number of Drawers
10
Material
Multiply-Wood; Nylon, Fiberglass
Locking System
Central Lock
System of Measurement
Metric
Load Rating
2204 lb.
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
Description
Supertank Trolley 10 Drawer,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.